Ecolab
Oasis® Pro™ 2 L Lavender Paradise Fragrance Room Refresher (Case of 2)
Part #E6100137 | Item #7483250 | Manufacturer Part #6100137
Size:
2 LProduct Details
Documents
Specifications
Collection: Oasis® Pro™
Color Finish: Dark Green
Green Seal Certified: No
Material: [Alcohol, Sodium Xylene Sulfonate]
Material Type: Alcohol Ethoxylates
Package Quantity: Case of 2
Product Type: Lavender Paradise
SCAQMD Compliant: No
Size: 2 L
Temperature Range: 5 to 40 Deg C
Entire Collection
-
Starting at $560.17
-
Starting at $558.67
-
Starting at $558.67