Oasis® Pro™ 2 L Morning Breeze Fragrance Room Refresher

Part #E6100135  |  Item #7255697  |  Manufacturer Part #6100135

$560.17 per CASE

Size:

2 L

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Oasis® Pro™

Color Finish: Dark Green

Green Seal Certified: No

Material: [Alcohol, Sodium Xylene Sulfonate]

Material Type: Alcohol Ethoxylates

Product Type: Morning Breeze

SCAQMD Compliant: No

Size: 2 L

Temperature Range: 5 to 40 Deg C