Non-Abrasive Scrubbing Pad Refill in White for Quick Connect Swivel Pad
Oasis® Pro™ Non-Abrasive Scrubbing Pad Refill in White for Quick Connect Swivel Pad
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This non-abrasive cleaning pad is ideal for cleaning tubs and shower stalls
Specifications
- Brand Model Compatibility:
- Quick Connect Swivel Pad
- Collection:
- Oasis® Pro™
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Scrubbing Brush