Ecolab
Quik-Care™ 15 oz. Aerosol Foam Hand Sanitizer
Part #E6032729 | Item #7482412 | Manufacturer Part #6032729
Size:
15 ozProduct Details
- Waterless, foaming antimicrobial hand sanitizer formulated with 62.5% ethyl alcohol
- Contains skin conditioners and emollients to help moisturize and improve skin health with continued use
- Ideal for situations when there is simply no time or place to wash with soap and water by providing fast, proven antimicrobial efficacy against a wide range of microorganisms
- Dye-free and fragrance free formula
- Ideal for sensitive skin, reducing the occurrence of irritation or allergic reactions without causing drying with repeated use
Documents
Specifications
Application: Commercial
Capacity: 15 oz
Collection: Quik-Care™
EcoLogo Certified: No
Green Seal Certified: No
Material: [Aerosol, Foam, Ethyl Alcohol]
Product Type: Foaming Hand Sanitizer
Size: 15 oz
UL Listed: No
Entire Collection
-
Starting at $278.67
-
Starting at $262.33
-
Starting at $275.00
-
Starting at $346.50
-
Call for Pricing