Ecolab
Radiance™ 17 oz. Citrus Scent Radiance Furniture Polish (Case of 12)
Part #ECO6110120 | Item #7482922 | Manufacturer Part #6110120
$372.63
per CASE
Size:
17 ozProduct Details
- Multi-purpose aerosol furniture polish cleans, waxes, polishes, moisturizes, and protects wood furniture and a variety of other surfaces
- Special formula fills in nicks and micro-scratches
- Professional ingredients penetrate oily, waxy and greasy stains, smudges and fingerprints
- Ready to use aerosol formula provides a long-lasting protective finish
- Fine quality wax provides a clean shine that actually repels dust on furniture and equipment
- Leaves a clean, fresh scent
Documents
Specifications
Application: [Hospitals, Universities, Hotels, Industrial]
Collection: Radiance™
Color: Off White
Dilution Rate: Ready to Use
EcoLogo Certified: No
Green Seal Certified: No
Package Quantity: Case of 12
Product Type: Citrus
SCAQMD Compliant: No
Size: 17 oz
Temperature Range: 0 to 50 Deg C
Entire Collection
-
Starting at $372.63