Solid Navisoft™ 6 lb. Fabric Softener

Part #ECO6116001  |  Item #7484692  |  Manufacturer Part #6116001

Size:

6 lb

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Combination of concentrated sour and softener Higher level of softener leaves fabrics extra soft Souring agent optimizes pH of finished linens
  • 40% Post-Consumer Recycling Content

Documents

Specifications

Collection: Solid Navisoft™

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 6 lb