2 lb. Laundry Detergent
Solid Oxy-Guard™ 2 lb. Laundry Detergent
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oxygen activators offer better performance at lower temperatures than standard destainers
- Use to brighten colors at low levels or for color-safe destaining at higher use levels
- A safe, stable, oxygen-based bleach for color-safe destaining
- pH: 10
- Dilution Rates: 6-45 grams (per 100 lb. laundry)
- Volume: 2 pounds
- Use only with the Ecolab Solid System II Dispensing System. Actual dispensing rates will vary depending on soil type, fabric type, water conditions, etc.
Specifications
- Collection:
- Solid Oxy-Guard™
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- SCAQMD Compliant:
- No
- Size:
- 2 lb