5 lb. Manual Solid Dishwashing Detergent

You last purchased this on
 
Ecolab

Solitaire™ 5 lb. Manual Solid Dishwashing Detergent

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ecolab

Solitaire™ 5 lb. Manual Solid Dishwashing Detergent

  • Fast #
  • Part #E6117301
  • Item #7255838
  • Manufacturer Part #6117301
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Loosens up tough baked on food soils
  • Cuts through grease with a low-alkaline formula
  • Concentrated solid manual pot and pan detergent
  • Easier on the hands than higher alkaline alternatives
  • Requires Certification

Specifications

Application:
Dishwashers
Collection:
Solitaire™
Color Finish Name:
Opaque Light Pink
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Citrus
Size:
5 lb