StainBlaster™ 1.2 lb. Power Pak Plus Reclaim Laundry Stain Remover in White (Case of 12)

Part #E6100909  |  Item #7485186  |  Manufacturer Part #6100909

$387.73 per CASE

Size:

1.2 lb

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Alkaline powdered laundry stain reclaim product that contains a blend of surfactants, builders, and chelant for excellent soil removal
  • Optical brightener and chlorine bleach to maintain and enhance linen whiteness, as well as a fragrance for optimum freshness
  • Very effective in removing a wide range of tough stains such as food soils, body soils and makeup
  • Formulated for use on white linen only
  • pH: N/A - Powder or 1% solution = 10.5 - 12.0
  • White with colored particles
  • Dilution Rate: 0.53 - 0.63%

Documents

Specifications

Collection: StainBlaster™

Color Finish: White

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 12

Product Type: Floral

SCAQMD Compliant: No

Size: 1.2 lb