2.5 gal Chlorite Laundry Destainer

You last purchased this on
 
Ecolab

Tri Star™ 2.5 gal Chlorite Laundry Destainer

This product requires certification to purchase.
You last purchased this on
 
Ecolab

Tri Star™ 2.5 gal Chlorite Laundry Destainer

  • Fast #
  • Part #MMRECO6110261
  • Item #7485088
  • Manufacturer Part #6110261
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with white linens only
  • Suitable for all water temperatures but performance is compromised below 120° F
  • Stabilized, hypochlorite based stain remover
  • Phosphate-free
  • Volume: 2.5 gallons
  • Can be used in a cold soak operation: 24 oz/CWT; pH=8 to 9; 4 to 16 hours; less than 85°F
  • Not for use as a laundry sanitizer
  • Requires Certification

Specifications

Collection:
Tri Star™
Color Finish Name:
Light Yellow
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Chlorine
SCAQMD Compliant:
No
Size:
2.5 gal