5 gal Fabric Softener
This product has been replaced by
Manufacturer Part #6102172
Clearly Soft™ 5 gal Fabric Softener
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides a softness that is seldom seen in the demanding industrial laundry environment
- Dose as high as 8 oz per 100 lb load with no effect on whiteness or absorbency
- Fabric softener gives your towels, bedding and other fabrics a luxurious softness and a fresh, clean springtime scent
- Capacity : 5 gallon
- Formulated to dose at higher levels without impacting the absorbency or whiteness of linens
Specifications
- Collection:
- Clearly Soft™
- Color Finish Name:
- Off White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 1
- Product Type:
- Floral
- Size:
- 5 gal