Ecolab
Tri Star™ 5 lb. Liquid Laundry Softener
Part #ECO6116878 | Item #7485185 | Manufacturer Part #6116878
$271.94
per PAIL
Size:
5 lbHow to get it:
Product Details
- Use Sour VII to help solve result issues from high iron or hard water conditions.
- To prevent linen damage, use a dilution rate of 1-2 ounces per CWT [4 ounces maximum].
- Dilution Rate: 1 ounce(per 100 lb. laundry)
- Color: Colorless to Light yellowish
- Odor: Pungent
- Physical State: Liquid
Documents
Specifications
Collection: Tri Star™
EcoLogo Certified: No
Green Seal Certified: No
SCAQMD Compliant: No
Size: 5 lb