2H/1C Programmable Thermostat
Model 365T 2H/1C Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Collection:
- Model 365T
- Energy Star Compliant:
- No
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 2H/1C
- Touch Screen -:
- Yes
- Wireless Communication - FEI:
- Wi-Fi