2-1/4 in. In-line Refrigerator Filter Connector Fitting
EcoPure 2-1/4 in. In-line Refrigerator Filter Connector Fitting
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Simple to install 1/4" push connect fittings
- Six month life
- Great tasting water and ice cubes
-
Lead Law Compliant
Specifications
- Collection:
- EcoPure
- Depth:
- 2-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Width:
- 10-1/4 in