Mounting Filter Bracket for Ecowater Systems EPW2000, EPW2A00 and EPW2V00 Filtration Systems
North Star Water Filtration Mounting Filter Bracket for Ecowater Systems EPW2000, EPW2A00 and EPW2V00 Filtration Systems
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for whole home filtration systems installed on 3/4" plumbing
- Fits North Star Models NSV200T, NS200 and NS2002
- Mounting bracket for 3/4" plumbed whole home housings
- Universal fit
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- NSV200T and NS200
- Collection:
- North Star Water Filtration
- Depth:
- 4 in
- Fits Model:
- NSV200T and NS200
- Height:
- 2 in
- Material:
- Plastic
- Product Type:
- Filtering
- Weight:
- 0.5 lb
- Width:
- 14-1/2 in