8 kW Indoor Electric Tankless Water Heater
8 kW Indoor Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 33
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Depth:
- 3-3/4 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 11-1/2 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Supply Pipe Connection Size:
- 1/2 in
- UL Listed:
- Yes
- Volts:
- 220V
- Watts:
- 8 kW
- Width:
- 8 in