18900 gal Cabinet Water Softener

Part #ENSR17CS  |  Item #7235980  |  Manufacturer Part #NSR17CS

Capacity:

18900 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Capacity: 18900 gal

Flow Rate: 8.2 gpm

Height: 42 in

Lead Law Compliant: Yes

Length: 18-3/8 in

NSF Certified: No

Width: 11-7/8 in