DESCRIPTION

  • Backlit LCD display - easier to read
  • Display shows time, hardness and regeneration time
  • Efficiency selector - choose either normal or high efficiency mode
  • Electronic demand water softener - 26,600 grain cabinet model
  • Features patented "Look Ahead" technology for peak performance
  • Quick set-up, set the time and hardness and you are done
  • Softens and filters water throughout the home

Ecowater Systems 25 K Gram Electronic Demand Water Softener

ENSC25ED

Type:

SPECIFICATIONS

Diameter
18-1/4 in
Height
48-3/4 in
Lead Law Compliant
Yes
Type
25000 Grain

Starting at
Call for Pricing
  • QUANTITY