DESCRIPTION

  • Adjustable backwash setting
  • Backlit LCD display - easier to read
  • Diagnostics: electronic self diagnosis, days in service, total number of regenerations, turbine check and switches check
  • Display shows time, hardness, regeneration time, % remaining capacity, current flow, total daily usage and average daily usage
  • Efficiency selector - choose either normal or high efficiency mode
  • Feature patented "Look Ahead" technology for peak performance
  • Quick set-up, set the time and hardness and you are done
  • Selectable fixed recharge frequency
  • Softens and filters water throughout the home
  • Ultra demand water softener - 30,200 grain two tank model

Ecowater Systems 30 K Grain 2-Tank Water Softener

ENST30UD

Type:

SPECIFICATIONS

Diameter
18-1/4 in
Height
48-3/4 in
IsAcceptableImage
Lead Law Compliant
Yes
Type
30000 Grain

Starting at
Call for Pricing
  • QUANTITY