35600 grains 8 gpm Water Softener
North Star Water Softener 35600 grains 8 gpm Water Softener
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High capacity 2-in-1 system softens & filters water throughout the entire home
- Reduces chlorine and sediment from the water supply, without the hassle of filter replacements
- Installation kit includes custom fit bypass valve and drain line
- Simple-to-program electronic controls, low salt indicator light and space-saving single tank design
- Ideal for municipal water/water supplies without iron
- Water Connections: Standard 1" NPT male pipe thread
- Ideal for most household sizes
- Self-cleaning sediment filter automatically cleans itself during the regeneration process
- Manufacturer's Warranty: 1-year complete unit, 5-year electronic board and valve body, 10-year salt storage and mineral tank; Designed, Engineered and Assembled in U.S.A.
- True Softening System – All North Star water softeners are certified to reduce hard water symptoms such as embarrassing stains, buildup on your plumbing and faucets, spotting on dishes, and helps your water using appliances last longer and operate more efficiently
Specifications
- ANSI:
- ANSI/CAN Standard 372
- Application:
- Residential
- CSA Certified:
- CSA B483.1
- Capacity:
- 35,600 gr
- Collection:
- North Star Water Softener
- Connection Type:
- NPT
- Contaminant Removal:
- Hardness, Scale, Sediment, Iron, Chlorine
- Depth:
- 20-1/2 in
- End Connection 1:
- NPT
- End Connections:
- MNPT
- Filtering Material:
- Yes
- Filtering System:
- Whole House
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 8 gpm
- Height:
- 48 in
- Length:
- 15 in
- Material:
- Plastic
- Maximum Temperature:
- 120
- Minimum Temperature:
- 40
- NSF:
- NSF/ANSI/CAN 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - High:
- 125
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Volts:
- 24V
- WIFI Enabled:
- No
- Weight:
- 113 lb
- Width:
- 15 in