DESCRIPTION

  • Adjustable backwash setting
  • Backlit LCD display - easier to read
  • Diagnostics: electronic self diagnosis, days in service, total number of regenerations, turbine check and switches check
  • Display shows time, hardness, regeneration time, % remaining capacity, current flow, total daily usage and average daily usage
  • Efficiency selector - choose either normal or high efficiency mode
  • Feature patented "Look Ahead" technology for peak performance
  • Quick set-up, set the time and hardness and you are done
  • Selectable fixed recharge frequency
  • Softens and filters water throughout the home
  • Ultra demand water softener - 34,300 grain cabinet model

Ecowater Systems 50-3/8 in. 30 K Ultra Demand Softener with Single Valve

ENSC30UD1

Type:

30000 Grain

SPECIFICATIONS

Height
50-3/8 in
Lead Law Compliant
Yes
Type
30000 Grain

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.