DESCRIPTION

Ecowater Systems Automatic Whole House Water Filter

EEPASF1

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
1 in
Flow Rate
35 gpm
Height
15 in
Maximum Pressure
100 psi
Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday