30,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
30,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 20, 30
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 30000 Btu/h
- Depth:
- 11-1/8 in
- Energy Star Compliant:
- No
- Height:
- 14-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 49-9/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Zones:
- 1