36 MBH Wall Mount Outdoor 3 Tons Mini-Split Multi-Zone

You last purchased this on
 
ECR International

I Verter 36 MBH Wall Mount Outdoor 3 Tons Mini-Split Multi-Zone

This product requires certification to purchase.
You last purchased this on
 
ECR International

I Verter 36 MBH Wall Mount Outdoor 3 Tons Mini-Split Multi-Zone

  • Fast #
  • Part #EMZ4H36D
  • Item #7542346
  • Manufacturer Part #MZ4H36D
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
27, 40
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
36000 Btu/h
Collection:
I Verter
Depth:
16-1/8 in
Energy Star Compliant:
No
Height:
31-7/8 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Length:
37-1/4 in
Liquid Line (OD):
1/4 in
MBH:
36
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
22.5
Suction Line (OD):
3/8 in
Tonnage:
3 Ton
Volts:
208/230V