Eden EDEN LED WALL SCONCE WITH DICHROIC GLASS IN RUBBED BRONZE

Part #WWS58LEDG518DICRB  |  Item #7759053  |  Manufacturer Part #WS58LED-G518DIC/RB

Type:

WWS58LEDG518DICRB
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Aluminum construction sconce hardware.
  • Complete system, includes sconce, glass shade, and socket set with lamp or module.
  • Smooth and continuous dimming to 10% using an ELV dimmer.
  • Integral LED socket set included, no lamp required.
  • High Powered LED: 4-6W, 305-330 Lumens, 3000K (Soft White) color temperature, 85 CRI.
  • Standards: UL & cUL Damp Location Listed.

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Bulb Type: LED

Collection: Eden

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 85

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 7-13/100 in

Indoor Outdoor: Indoor

Length: 4-22/25 in

Lighting Style: Contemporary

Lumens: 305

Lumens per Watt LPW : 51

Material: Aluminum

Number Of Hours: 50000

Number Of Lights: 1

Power Source: Hardwired

Type: WWS58LEDG518DICRB

UL Listed: No

Volts: 120V

Watts: 6

Width: 4-13/100 in