• Cart

DESCRIPTION

  • Limited lifetime warranty
  • Required rough-in valve: MIR4001
  • Slip fit tub spout
  • WaterSense certified

Edenton 1.8 gpm Tub and Shower Faucet Trim Only with Single Lever Handle

MIRED8030G

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Edenton
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Showerhead Function
Single
Sink Material
Brass
Trim Only
Yes
WaterSense Labeled
No

Print

Starting at
$321.98
EACH
  • QUANTITY

Frequently Purchased Together

+
+
+

Price for bundle

$0

This Item: Edenton 1.8 gpm Tub and Shower Faucet Trim Only with Single Lever Handle in Polished Chrome / $321.98