Safety Glasses with Black Frame & Smoke Lens
Brazeau Safety Glasses with Black Frame & Smoke Lens
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
- Lenses block 99.9% of UVA, UVB, and UVC rays
- Flexible and durable frame
- Lenses are triple-dipped in anti-scratch coating
Specifications
- ANSI:
- ANSI Z87.1 2015
- CE Approved:
- No
- Collection:
- Brazeau
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Smoke
- Material:
- Plastic
- Material Type:
- Nylon, Polycarbonate
- Product Type:
- Safety Glasses
- Weight:
- 0.04 lb
- Width:
- 4 in