Smoke Lens Camouflage Frame Safety Glasses
Dakura Smoke Lens Camouflage Frame Safety Glasses
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible and durable frame
- Polarized lens technology for reduced glare
- Lenses are triple-dipped in anti-scratch coating
- ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
Specifications
- ANSI:
- ANSI Z87.1-2015
- Collection:
- Dakura
- Glasses Frame Color:
- Camouflage
- Glasses Lens Color:
- Smoke
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Safety Glasses
- Weight:
- 2/5 lb
- Width:
- 4 in