DESCRIPTION

  • Flexible and durable frame
  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • Lenses block 99.9% of UVA, UVB, and UVC rays
  • Lenses are triple-dipped in anti-scratch coating

Edge Eyewear Delano G2 Scratch-Resistant Goggle with Clear Lens

WSD111G2

Manufacturer Part #: SD111-G2

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1-2015
Collection
Delano G2
Glasses Frame Color
Black
Glasses Lens Color
Clear
Weight
2/5
Width
4 in

Print