Blue Lens Black and Silver Frame Safety Glasses

You last purchased this on
 
Edge Eyewear

Kazbek Blue Lens Black and Silver Frame Safety Glasses

This product requires certification to purchase.
Brand image
You last purchased this on
 
Edge Eyewear

Kazbek Blue Lens Black and Silver Frame Safety Glasses

  • Fast #
  • Part #WSK118
  • Item #3572610
  • Manufacturer Part #SK118
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • Flexible and durable frame
  • Lenses are triple-dipped in anti-scratch coating
  • Lenses block 99.9% of UVA, UVB, and UVC rays
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1-2015
Application:
Eye Protection
Clothing Size:
One Size Fits Most
Coating:
Anti-scratch
Collection:
Kazbek
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
No
Gender:
Unisex
Glasses Frame Color:
Black
Glasses Lens Color:
Blue Mirror
Height:
2 in
Length:
9-1/2 in
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Safety Glasses
Reusable:
Yes
Size:
One Size Fits Most
Weight:
2/5 lb
Width:
4 in