Digital Camouflage Safety Glasses with Smoke and Yellow Lens
Khor Digital Camouflage Safety Glasses with Smoke and Yellow Lens
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blue light filter lens technology for definition and depth perception
- Interchangeable lenses
- Polarized lens technology for reduced glare
- Flexible and durable frame
Specifications
- ANSI:
- ANSI Z87.1-2015
- Collection:
- Khor
- Glasses Frame Color:
- Camouflage
- Glasses Lens Color:
- Smoke, Clear, Yellow
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Safety Glasses
- Weight:
- 51/100 lb
- Width:
- 4 in