Smoke and Grey Lens Black Frame Safety Glasses
Khor Smoke and Grey Lens Black Frame Safety Glasses
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Interchangeable lenses
- Polarized lens technology for reduced glare
- Lenses block 99.9% of UVA, UVB, and UVC rays
- Flexible and durable frame
Specifications
- ANSI:
- ANSI Z87.1-2015
- Collection:
- Khor
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Smoke
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Safety Glasses
- Weight:
- 2/5 lb
- Width:
- 4 in