Black Frame Safety Sunglasses with Silver Lens
Kirova Black Frame Safety Sunglasses with Silver Lens
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
- Flexible and durable frame
- Lenses block 99.9% of UVA, UVB, and UVC rays
Specifications
- ANSI:
- ANSI Z87.1-2015
- Collection:
- Kirova
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Silver Mirror
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Safety Glasses
- Weight:
- 2/5 lb
- Width:
- 4 in