Lens Cleaning Bag in Black
Lens Cleaning Bag in Black
Product Details
Product Details
- Soft and comfortable for a snug fit
- Cord secures earplugs around the neck
- Compatible with most Edge Eyewear styles
- Lenses are triple-dipped in anti-scratch coating
Specifications
- ANSI:
- ANSI Z87.1-2015
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Polyester
- Size:
- Universal
- Weight:
- 1/5 lb
- Width:
- 3-1/2 in