Reclus Safety Glasses with Black Frame & Smoke Lens

Part #WSR11  |  Manufacturer Part #SR116

Starting at
$14.42 EACH

Glasses Lens Color:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flexible and durable frame
  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • Lenses block 99.9% of UVA, UVB, and UVC rays
  • Lenses are triple-dipped in anti-scratch coating
  • Lenses are triple-dipped in anti-scratch coating
  • Lenses are triple-dipped in anti-scratch coating

Specifications

ANSI Specifications: ANSI Z87.1-2015

Collection: Reclus

Glasses Frame Color: Black

Glasses Lens Color: Smoke

Material: Plastic

Material Type: Polycarbonate

Product Type: Safety Glass

Weight: 2/5

Width: 4 in