Sunglass Leash in Black and Grey

You last purchased this on
 
Edge Eyewear

Sunglass Leash in Black and Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Edge Eyewear

Sunglass Leash in Black and Grey

  • Fast #
  • Part #W9704
  • Item #3988560
  • Manufacturer Part #9704
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black/Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Neoprene tips fit all Edge Eyewear styles
  • Lenses block 99.9% of UVA, UVB, and UVC rays
  • Adjustable for a tight fit
  • Lenses are triple-dipped in anti-scratch coating
  • Requires Certification

Specifications

Color Finish Name:
Black/Grey
Material:
Plastic
Material Type:
Nylon, Polypropylene
Product Type:
Accessories
Weight:
1/100 lb
Width:
1/4 in