Sunglass Leash in Black

You last purchased this on
 
Edge Eyewear

Sunglass Leash in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Edge Eyewear

Sunglass Leash in Black

  • Fast #
  • Part #W9701
  • Item #4201941
  • Manufacturer Part #9701
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Nylon tips fit all Edge Eyewear styles
  • Lenses block 99.9% of UVA, UVB, and UVC rays
  • Adjustable for a tight fit
  • Lenses are triple-dipped in anti-scratch coating
  • Requires Certification

Specifications

Color Finish Name:
Black
Material:
Plastic
Material Type:
Nylon, Polypropylene
Product Type:
Accessories
Weight:
1/100 lb
Width:
1/4 in