3/4 in. Socket Weld 6000# Chromoly Cap

You last purchased this on
 
Edgen Murray

3/4 in. Socket Weld 6000# Chromoly Cap

This product requires certification to purchase.
You last purchased this on
 
Edgen Murray

3/4 in. Socket Weld 6000# Chromoly Cap

  • Fast #
  • Part #CHF226SCAPF
  • Item #1336822
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Cap
Material:
Alloy Steel
Material Type:
Chromoly
Pressure Class:
6000#