17-5/8 in. 8 Place Settings Dishwasher
17-5/8 in. 8 Place Settings Dishwasher
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- With a compact footprint, this dishwasher can help you get the most out of a kitchen with limited space all while holding 8 place settings
- Heated Dry option available for all cycles except Rinse
- Leakage sensor automatically shuts off water flow when a leak is detected to protect your home from water damage
- Quiet 52dB operation keeps the disturbance to a minimum
- Six different wash settings allow you to customize each cycle depending on the type of dishes being washed
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 6.67
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Capacity:
- 8 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Decibel Rating (dB):
- 52 dB
- Depth:
- 22-7/16 in
- Energy Star Compliant:
- Yes
- Height:
- 32-1/2 in
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Cycles:
- 6
- Number of Settings:
- 8
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- UL 749
- Volts:
- 120V
- Watts:
- 800 W
- Width:
- 17-5/8 in