32-3/5 in. 25 lb Ice Maker in Stainless Steel

Part #EIB450SS  |  Item #7078212  |  Manufacturer Part #IB450SS

$1,159.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be built-in or freestanding providing a variety of options for placement
  • Produce up to 45 pounds of cube-shaped ice within a 24 hour period
  • 25 lbs. of storage capacity ensures you have plenty of ice on hand
  • Easy-to-Use Controls to turn off and on this ice maker while being conveniently located towards the front of this appliance.
  • Reversible Door giving you more options when it comes to adding this appliance to your home décor.
  • Computerized controls make it easy to use
  • Gravity drain line and an ice scoop are included

Specifications

ADA Compliant: No

AMP: 4.8

ANSI Specifications: [ANSI 372 - 2011, ANSI 563]

CEC Compliant: For Sale in CA

Capacity: 25 lb

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-2/5 in

Energy Star Compliant: No

Height: 32-3/5 in

Installation Type: [Undercounter, Freestanding]

NSF Certified: No

NSF Specifications: NSF 372

Power Source: Electric

Refrigerant: R-134A

Shape: Cube

UL Listed: UL 563

Volts: 115V

WaterSense Labeled: No

Weight: 79

Width: 14-9/16 in