24 in. 10.14 cf Built-In and Freestanding Commercial Beverage Merchandiser in White with Stainless Steel
This product has been replaced by
Manufacturer Part #VBM101SS
24 in. 10.14 cf Built-In and Freestanding Commercial Beverage Merchandiser in White with Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With our new Door Alarm feature, never worry about leaving your door ajar thus preventing poor cooling!
- Integrated door lock secures your beverage collection from unauthorized access
- Can be built-in or freestanding providing a variety of options for placement
- 10.14 cubic feet of storage
- Easily monitor and change the temperature with the sleek touch control panel
- LED lighting to illuminate the interior without giving off heat
- LED lighting displaying your beverages while adding to the overall look of this beverage cooler!
- A thermostat range of 36-43 Deg F allows you to dial in the perfect temperature.
- Four adjustable shelves included
Specifications
- ADA Compliant:
- No
- AMP:
- 1.7
- CEC Compliant:
- For Sale in CA
- Capacity:
- 10.14 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Stainless Steel
- Depth:
- 22-1/2 in
- Energy Star Compliant:
- No
- Height:
- 58-1/4 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- MA Approved -:
- No
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Beverage Centers
- Temperature Range:
- 36 to 43 Deg F
- UL Listed:
- UL 250
- Volts:
- 115V
- WaterSense Labeled:
- No
- Weight:
- 141 lb
- Width:
- 23-3/8 in