EDGESTAR STAINLESS STEEL PORTABLE ICE MAKER
EDGESTAR STAINLESS STEEL PORTABLE ICE MAKER
Product Details
Product Details
- Compact and portable, you can place this ice maker practically anywhere.
- Rest easy in which our PIM100SS can produce up to 26.5 pounds within 24 hours making this ideal for parties and families.
- With the help of our insulated storage bin, our PIM100SS can hold 2.2 pounds of ice at a time in which you will have access to ice at all times.
- Easily monitor and change the ice cube size with its Easy to Use Controls.
- Adjust the size ice to your liking with available options such as small, medium, and large.
- Capable of making bullet style ice
Specifications
- ADA Compliant:
- No
- AMP:
- 1.7
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.2 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 14-7/16 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 14-7/8 in
- Installation Type:
- Freestanding
- NSF:
- NSF 372
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 11-11/16 in