DESCRIPTION

  • Capable of making bullet style ice
  • Compact and portable, you can place this ice maker practically anywhere.
  • Easy to use controls in order to turn the ice maker on and off along with controlling the ice size as well
  • Insulated storage bin that can hold 2.5 lbs at a time
  • Produces up to 28 lbs. of ice a day and is ready to serve ice in 10 minutes
  • Will have atitanium finish in which the IP series will provide our consumer multiple color options
  • Will re-use the water resulting from melted ice saving you time and water resources

Edgestar Portable Ice Maker

EIP210

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
1.9
Capacity
2.5 cu ft
Color Finish
Titanium
Color Finish Category
Silver Tones
Depth
15 in
Height
15 in
Installation Type
Freestanding
NSF Certified
No
Power Source
Electric
UL Listed
No
Volts
115V
Width
12 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS