Wall Mount Toilet Tissue Holder in Brushed Nickel

You last purchased this on
 
Cleveland Faucet Group

Edgestone Wall Mount Toilet Tissue Holder in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cleveland Faucet Group

Edgestone Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #MYB4609BN
  • Item #5099449
  • Manufacturer Part #YB4609BN
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pro-fit(tm) installation system eliminates set screws for faster, more secure mounting
  • European paper holder
  • Brushed Nickel finish brings the warm look of stainless to your bath
  • 10 Year Limited
  • Requires Certification

Specifications

ADA Compliant:
No
Antimicrobial:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Edgestone
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Depth:
2-37/100 in
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
EPA Compliant:
No
Faucet Height:
5-43/100 in
Faucet Material:
Zinc
Grate Color Finish:
Brushed Nickel
Grate Color Finish Category:
Nickel Tones
Hardware Included:
Yes
Heat Rating:
160 °F
Height:
5-43/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Insulated:
No
Length:
2-37/100 in
Lights Included:
No
Maximum Temperature:
160
Mount Type:
Wall
Origin:
Global
Overall Depth:
2-37/100 in
Overall Height:
5-43/100 in
Overall Width:
6-93/100 in
Overflow Included:
No
Pillow Included:
No
Pivoting:
No
Pressure - Maximum:
100 psi
Style:
Modern
WIFI Enabled:
No
Weight:
1.03 lb
Width:
6-93/100 in