1-1/2 in. Alloy Steel Socket Weld Rising Valve Stem Globe Valve

Part #E36124F22J  |  Item #464055  |  Manufacturer Part #36124F22 1-1/2

Call for Pricing EACH

Valve Size:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Body-guided investment cast satellite disk
  • Investment cast satellite seat in PressurSeat™ and PressurCombo™
  • Integral satellite seat in PressurEater™
  • Asbestos-free graphitic packing

Specifications

ASME Specifications: ASME B16.34

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Material: Alloy Steel

Maximum Pressure: 4255 psi

Pressure Class: 1690#

Valve Body Style: Y Pattern

Valve Bonnet Type: Welded

Valve Disc Material: Stainless Steel

Valve Operator: Wheel Handle

Valve Seat Material: Stellite

Valve Size: 1-1/2 in

Valve Stem: Rising

Valve Type: Globe Valve