1 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve

You last purchased this on
 
Edward Valve

1 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Edward Valve

1 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve

  • Fast #
  • Part #E848YG
  • Item #267122
  • Manufacturer Part #848Y 1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bolted bonnet assembly
  • Boiler code, section III nuclear
  • Two-piece yoke
  • Longer service life from an integral hardened seat and secondary stem which provide positive shut-off, extended seat life and leak protection
  • Improved plant and personnel safety through a rugged, knobbed hand wheel that provides a sure grip even when wearing gloves
  • Lower maintenance costs due to bolted bonnet, four-bolt design
  • Increased uptime from construction material hardness with a low coefficient of friction that results in reduced torque, minimal stem wear, and elimination of galling
  • Requires Certification

Specifications

ASME:
ASME B16.34, ASME Section III
ASTM:
ASTM A-105
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Handle Length (in):
4-4/5 in
Handle Material:
Malleable Iron
Length:
4-3/10 in
Material:
Forged Steel, Malleable Iron, Stainless Steel, Cobalt-Chromium Alloy
Material Type:
Stellite
Maximum Temperature:
100
Pressure - High:
2000
Pressure Class:
800#
Valve Body Material:
Forged Steel
Valve Body Style:
Y Pattern
Valve Bonnet Type:
Bolted
Valve Disc Material:
Stainless Steel
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Stellite
Valve Size:
1 in
Valve Stem:
Outside
Valve Type:
Globe Valve