DESCRIPTION

Edward Valve 1690# Socket Weld Wye Steel Globe Valve

E36224

Valve Size:

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Butt Weld
Material
Alloy Steel
Maximum Pressure
4255 psi
Pressure Class
1690#
Valve Size
3/4 in
Valve Type
Globe Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY