2 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve
2 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve
Frequently Purchased Together
Product Details
- Bolted bonnet assembly
- Boiler code, Section III nuclear
- Two-piece yoke
Specifications
- ASME:
- ASME B16.34
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Material:
- Forged Steel
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 800#
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stellite
- Valve Size:
- 2 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve