DESCRIPTION

  • Asbestos-free graphitic packing
  • Body-guided investment cast satellite disk
  • Integral satellite seat in PressurEater™
  • Investment cast satellite seat in PressurSeat™ and PressurCombo™

Edward Valve 2500# Socket Weld Outside Stem and Yoke Globe Valve

E66224F22

Valve Size:

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Butt Weld
Material
Alloy Steel
Maximum Pressure
6700 psi
Pressure Class
2500#
Valve Body Style
Y Pattern
Valve Size
1-1/2 in
Valve Type
Globe Valves

Starting at
Call for Pricing
  • QUANTITY