Edward Valve
3/4 in. Alloy Steel Socket Weld Rising Valve Stem Globe Valve
Part #E66124F22F | Item #1313048 | Manufacturer Part #66124 (F22) 3/4
Valve Size:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Two-piece yoke
- Bonnet assembly
- Boiler code, Section III nuclear
- Available in a variety of sizes
- Can be used to hang a variety of mechanical systems
- Device and wire sold seperately
- Eliminates the need to stock pre-cut wire
- Easily adjust hanging height by hand
- 5 to 1 safety factor
- Items can be hung up to 60° from verticle
Documents
Specifications
ASME Specifications: ASME B16.34
End Connection 1: Socket Weld
End Connection 2: Socket Weld
End Connections: Socket Weld
Material: Alloy Steel
Maximum Pressure: 6700 psi
Pressure Class: 2680#
Valve Body Style: Y Pattern
Valve Bonnet Type: Welded
Valve Disc Material: Stainless Steel
Valve Operator: Wheel Handle
Valve Port Opening: Standard Port
Valve Seat Material: Stellite
Valve Size: 3/4 in
Valve Stem: Rising
Valve Type: Globe Valve